Motion
TAS3U235N18

LINK-BELT
TAS3U235N18

Take-Up Bearing & Frame Assembly - Ball, 2.1875 in Bore, 18.0000 in Travel, 30.6250 in Length, 8.2500 in Width, 4.2500 in Height, 6.0000 in Bolt Center Length
Mi Item #00579327
MFR #TAS3U235N18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TAS3U235N18

Take-Up Bearing & Frame Assembly - Ball, 2.1875 in Bore, 18.0000 in Travel, 30.6250 in Length, 8.2500 in Width, 4.2500 in Height, 6.0000 in Bolt Center Length
Mi Item #00579327
MFR #TAS3U235N18

Mfr description
TAS3U235N18 TAKE UP TAS3-U235N-18
  • 2 3/16" Mounted Ball Bearing
  • Standard Duty
  • Center Pull Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    8.2500 in
  • Bolt Center To Center Length
    6.0000 in
  • Bore Diameter  
    2.1875 in
  • Bore Length
    2 1/4 in
  • Frame Base Width
    8.2500 in
  • Frame Overall Height  
    4.2500 in
  • Frame Overall Length  
    30.6250 in
  • Overall Height
    4.2500 in
  • Overall Length
    30.6250 in
  • Overall Width
    8.2500 in
  • Travel  
    18.0000 in
  • Weight
    37.70 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Country of Origin
    MX
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Formed Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    TAS3U235N18
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Single Lip Contact Seal
  • Series
    TAS3U200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327141455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)