Motion
DSB22431H18 1 15/16 TAKEUP ASSY RLR BG

LINK-BELT
DSB22431H18 1 15/16 TAKEUP ASSY RLR BG

Take-up Bearing & Frame Assembly - Spherical Roller, 1.9375 in Bore, 18.0000 in Travel, 34.5000 in Length, 3.0000 in Width, 8.2500 in Height, 32 1/2 in Bolt Center Length
Mi Item #00579407
MFR #DSB22431H18 1 15/16 TAKEUP ASSY RLR BG
Price$2,604.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22431H18 1 15/16 TAKEUP ASSY RLR BG

Take-up Bearing & Frame Assembly - Spherical Roller, 1.9375 in Bore, 18.0000 in Travel, 34.5000 in Length, 3.0000 in Width, 8.2500 in Height, 32 1/2 in Bolt Center Length
Mi Item #00579407
MFR #DSB22431H18 1 15/16 TAKEUP ASSY RLR BG

Mfr description
DSB22431H18 TAKE UP DS-B22431H-18
  • 1 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,604.77/each

Specifications

Dimensions

  • Base Width
    3.0000 in
  • Bolt Center To Center Length
    32 1/2 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1.9375 in
  • Bore Length
    3.1300 in
  • Frame Base Width
    3.0000 in
  • Frame Overall Height  
    8.2500 in
  • Frame Overall Length  
    34.5000 in
  • Frame Size
    B432
  • Overall Height
    8.2500 in
  • Overall Length
    34.5000 in
  • Overall Width
    3.0000 in
  • Travel  
    18.0000 in
  • Weight
    50.00 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB22431H18
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327021474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)