1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Link-Belt
DSB22435H24
Link-Belt® DSB22435H24 Hinged Top Assembly, Bore Dia.: 2-3/16", 24" Travel, Frame Length: 41-1/2", Steel Frame
MI ITEM #
00579419
MFR #
DSB22435H24
List Price
$2,331.54
/each
Qty
List Price
$2,331.54
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Take-Up Frames
Link-Belt DSB22435H24
Link-Belt
DSB22435H24
Link-Belt® DSB22435H24 Hinged Top Assembly, Bore Dia.: 2-3/16", 24" Travel, Frame Length: 41-1/2", Steel Frame
MI ITEM #
00579419
MFR #
DSB22435H24
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt
DSB22435H24
Link-Belt® DSB22435H24 Hinged Top Assembly, Bore Dia.: 2-3/16", 24" Travel, Frame Length: 41-1/2", Steel Frame
MI ITEM #
00579419
MFR #
DSB22435H24
Availability:
Factory Order
List Price
$2,331.54
/each
Sign in
for your price
Qty
List Price
$2,331.54
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DSB22435H24 TAKE UP DS-B22435H-24
2 3/16" Mounted Spherical Roller Bearing
Top Angle Protected Screw Take-up Assembly
Single Setscrew Locking Collar
Clearance Seal
Show More
Specifications
Bolt Center-to-Center Length
39 1/2 in
Bore Diameter
2 3/16 in, 2 3/16 in
Expansion Capability
No
Finish/Coating
Powder Coated
Frame Material
Welded Steel, Welded Steel
Frame Overall Height
8.6875 in, 8.6875 in
Frame Overall Length
41.5000 in, 41.5000 in
Frame Type
Top Angle
Housing Material
Cast Iron
Locking Device
Set Screw
Lubrication Type
Exxon Ronex MP STD
Maximum Operating Temperature
225 °F
Maximum RPM
2500 RPM
Overall Height
8.6875 in - 8-11/16 in
Overall Length
41.5000 in - 41-1/2 in
Overall Width
3.0000 in - 3 in
Seal Type
Clearance Seal
Series
DSB22400
Travel
24.0000 in - 24 in
Type of Bearing
Spherical Roller, Spherical Roller
Weight
53.06 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Base to Bore Centerline
4.1875 in
Bearing Type
Spherical Roller Brg
Bolt Hole Diameter
5/8 in
Housing Width
4 1/8 in
Overall Height
8.6875 in, 8.6875 in
Overall Length
41.5000 in, 41.5000 in
Overall Width
3.0000 in, 3.0000 in
Radial Dynamic Load Capacity
32500 lbs
Radial Static Load Capacity
44400 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data