Motion
DSB22439H30 2 7/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSB22439H30 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 30.0000 in Travel, 48.5000 in Length, 3.0000 in Width, 9.1250 in Height, 46.5000 in Bolt Center Length
Mi Item #00579432
MFR #DSB22439H30 2 7/16 TAKEUP ASSY RLR BRG
Price$3,032.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22439H30 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 30.0000 in Travel, 48.5000 in Length, 3.0000 in Width, 9.1250 in Height, 46.5000 in Bolt Center Length
Mi Item #00579432
MFR #DSB22439H30 2 7/16 TAKEUP ASSY RLR BRG

Mfr description
DSB22439H30 TAKE UP DS-B22439H-30
  • 2 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,032.79/each

Specifications

Dimensions

  • Base Width
    3.0000 in
  • Bolt Center To Center Length
    46.5000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2.4375 in
  • Frame Base Width
    3.0000 in
  • Frame Overall Height  
    9.1250 in
  • Frame Overall Length  
    48.5000 in
  • Overall Height
    9.1250 in
  • Overall Length
    48.5000 in
  • Overall Width
    3.0000 in
  • Travel  
    30.0000 in
  • Weight
    70.21 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    No
  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB22439H30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327021719
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2300 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327021719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)