Motion
DSB22447H12 2 15/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSB22447H12 2 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 12.0000 in Travel, 32.5000 in Length, 4.0000 in Width, 10.6250 in Height, 30.5000 in Bolt Center Length
MI ITEM #00579435
MFR #DSB22447H12 2 15/16 TAKEUP ASSY RLR BRG
Price$3,258.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22447H12 2 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 12.0000 in Travel, 32.5000 in Length, 4.0000 in Width, 10.6250 in Height, 30.5000 in Bolt Center Length
MI ITEM #00579435
MFR #DSB22447H12 2 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,258.57/each

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    30.5000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2.9375 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    10.6250 in
  • Frame Overall Length  
    32.5000 in
  • Overall Height
    10.6250 in
  • Overall Length
    32.5000 in
  • Overall Width
    4.0000 in
  • Travel  
    12.0000 in
  • Weight
    90.24 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    No
  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB22447H12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327021818
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1950 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327021818

Overview

Mfr description
DSB22447H12 TAKE UP DS-B22447H-12
  • 2 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
  • Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text