Motion
DSB22455H24 3 7/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSB22455H24 3 7/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 24.0000 in Travel, 46.2500 in Length, 4.0000 in Width, 11.8125 in Height, 44 in Bolt Center Length
Mi Item #00579456
MFR #DSB22455H24 3 7/16 TAKEUP ASSY RLR BRG
Price$12,032.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22455H24 3 7/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 24.0000 in Travel, 46.2500 in Length, 4.0000 in Width, 11.8125 in Height, 44 in Bolt Center Length
Mi Item #00579456
MFR #DSB22455H24 3 7/16 TAKEUP ASSY RLR BRG

Mfr description
DSB22455H24 TAKE UP DS-B22455H-24
  • 3 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,032.95/each

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    44 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Length
    4.3900 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    11.8125 in
  • Frame Overall Length  
    46.2500 in
  • Frame Size
    ZNT1024
  • Overall Height
    11.8125 in
  • Overall Length
    46.2500 in
  • Overall Width
    4.0000 in
  • Travel  
    24.0000 in
  • Weight
    125.00 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB22455H24
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1650 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327021962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)