Motion
DSB22463H12 3 15/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSB22463H12 3 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 14.6875 in Height, 36.0000 in Bolt Center Length
MI ITEM #00579464
MFR #DSB22463H12 3 15/16 TAKEUP ASSY RLR BRG
Your Price$8,118.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22463H12 3 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 14.6875 in Height, 36.0000 in Bolt Center Length
MI ITEM #00579464
MFR #DSB22463H12 3 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,118.19/each(List $9,624.52)

Overview

Mfr description
DSB22463H12 TAKE UP DS-B22463H-12
  • 3 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    5.0000 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    5.0000 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance Seal
  • Overall Height
    14.6875 in
  • Overall Length
    38.5000 in
  • Overall Width
    5.0000 in
  • Bolt Center To Center Length
    36.0000 in
  • Lubrication Type
    Exxon Ronex MP STD
  • Bolt Size
    3/4 in
  • Max Rpm
    1400 rpm
  • Series
    DSB22400
  • Manufacturer Catalog Number
    DSB22463H12
  • Max Operating Temperature
    225 °F
  • Expansion Type
    Fixed
  • Manufacturer Upc Number
    662327022068
  • UPC_NO
    662327022068
  • Manufacturer Product Page
  • Weight
    182.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text