Motion
DSB22463H30 3 15/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSB22463H30 3 15/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 30.0000 in Travel, 56.5000 in Length, 5.0000 in Width, 14.6875 in Height, 54 in Bolt Center Length
Mi Item #00579473
MFR #DSB22463H30 3 15/16 TAKEUP ASSY RLR BRG
Price$10,787.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22463H30 3 15/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 30.0000 in Travel, 56.5000 in Length, 5.0000 in Width, 14.6875 in Height, 54 in Bolt Center Length
Mi Item #00579473
MFR #DSB22463H30 3 15/16 TAKEUP ASSY RLR BRG

Mfr description
DSB22463H30 TAKE UP DS-B22463H-30
  • 3 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,787.05/each

Specifications

Dimensions

  • Base Width
    5.0000 in
  • Bolt Center To Center Length
    54 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Length
    5.1900 in
  • Frame Base Width
    5.0000 in
  • Frame Overall Height  
    14.6875 in
  • Frame Overall Length  
    56.5000 in
  • Overall Height
    14.6875 in
  • Overall Length
    56.5000 in
  • Overall Width
    5.0000 in
  • Rod Diameter
    1.2500 in
  • Travel  
    30.0000 in
  • Weight
    220.00 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB22463H30
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1400 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327022099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)