Motion
DSLB684724 2 15/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSLB684724 2 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 24.0000 in Travel, 46.2500 in Length, 4.0000 in Width, 11.8125 in Height, 44.0000 in Bolt Center Length
MI ITEM #00579506
MFR #DSLB684724 2 15/16 TAKEUP ASSY RLR BRG
Price$11,158.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSLB684724 2 15/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 24.0000 in Travel, 46.2500 in Length, 4.0000 in Width, 11.8125 in Height, 44.0000 in Bolt Center Length
MI ITEM #00579506
MFR #DSLB684724 2 15/16 TAKEUP ASSY RLR BRG

Mfr description
DSLB684724 TAKE UP DS-LB6847-24
  • 2 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,158.06/each

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    44.0000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2.9375 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    11.8125 in
  • Frame Overall Length  
    46.2500 in
  • Overall Height
    11.8125 in
  • Overall Length
    46.2500 in
  • Overall Width
    4.0000 in
  • Travel  
    24.0000 in
  • Weight
    127.75 lbs

Details

  • Compatible Bearing Series Part Num
    6800
  • Country of Origin
    Japan
  • Expansion Capability
    No
  • Expansion Type
    Fixed/Expansion
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    DSLB684724
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327023393
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1950 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    D8 Taconite Seal
  • Series
    DSLB6800
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327023393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)