Motion
DSLB685512 3 7/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSLB685512 3 7/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 14.6875 in Height, 36.0000 in Bolt Center Length
Mi Item #00579512
MFR #DSLB685512 3 7/16 TAKEUP ASSY RLR BRG
Price$21,689.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSLB685512 3 7/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 14.6875 in Height, 36.0000 in Bolt Center Length
Mi Item #00579512
MFR #DSLB685512 3 7/16 TAKEUP ASSY RLR BRG

Mfr description
DSLB685512 TAKE UP DS-LB6855-12
  • 3 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,689.52/each

Specifications

Dimensions

  • Base Width
    5.0000 in
  • Bolt Center To Center Length
    36.0000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3.4375 in
  • Frame Base Width
    5.0000 in
  • Frame Overall Height  
    14.6875 in
  • Frame Overall Length  
    38.5000 in
  • Overall Height
    14.6875 in
  • Overall Length
    38.5000 in
  • Overall Width
    5.0000 in
  • Travel  
    12.0000 in
  • Weight
    203.00 lbs

Details

  • Compatible Bearing Series Part Num
    6800
  • Country of Origin
    Japan
  • Expansion Capability
    No
  • Expansion Type
    Fixed/Expansion
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    DSLB685512
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327023447
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1665 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    D8 Taconite Seal
  • Series
    DSLB6800
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327023447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)