Motion
DSLB686312 3 15/16 TAKEUP ASSY RLR BRG

LINK-BELT
DSLB686312 3 15/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 15.6875 in Height, 36 in Bolt Center Length
Mi Item #00579529
MFR #DSLB686312 3 15/16 TAKEUP ASSY RLR BRG
Price$14,823.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSLB686312 3 15/16 TAKEUP ASSY RLR BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 3.9375 in Bore, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 15.6875 in Height, 36 in Bolt Center Length
Mi Item #00579529
MFR #DSLB686312 3 15/16 TAKEUP ASSY RLR BRG

Mfr description
DSLB686312 TAKE UP DS-LB6863-12
  • 3 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Adapter Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,823.80/each

Specifications

Dimensions

  • Base Width
    5.0000 in
  • Bolt Center To Center Length
    36 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Length
    8.7500 in
  • Frame Base Width
    5.0000 in
  • Frame Overall Height  
    15.6875 in
  • Frame Overall Length  
    38.5000 in
  • Frame Size
    22222
  • Overall Height
    15.6875 in
  • Overall Length
    38.5000 in
  • Overall Width
    5.0000 in
  • Travel  
    12.0000 in
  • Weight
    238.50 lbs

Details

  • Compatible Bearing Series Part Num
    6800
  • Country of Origin
    Japan
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    DSLB686312
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1454 rpm
  • Mounting Plate Bolt Hole Center Max
    36.0000 in
  • Mounting Plate Bolt Hole Center Min
    36.0000 in
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    D8 Taconite Seal
  • Series
    DSLB6800
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327023522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)