Motion
HM3U2E48N 3 HANGER BLK BALL

LINK-BELT
HM3U2E48N 3 HANGER BLK BALL

Hanger Ball Bearing Unit - 3.0000 in ID, 6.1250 in OD, 2.0000 in Width, Iron, Set Screw Collar
MI ITEM #00579606
MFR #HM3U2E48N 3 HANGER BLK BALL
Price$1,406.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
HM3U2E48N 3 HANGER BLK BALL

Hanger Ball Bearing Unit - 3.0000 in ID, 6.1250 in OD, 2.0000 in Width, Iron, Set Screw Collar
MI ITEM #00579606
MFR #HM3U2E48N 3 HANGER BLK BALL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,406.97/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter
    6.1250 in
  • Overall Width  
    2.0000 in
  • Thread Length
    1.0625 in
  • Thread Size
    7/8 - 9 in

Details

  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    793699130508

Overview

Mfr description
HM3U2E48N HANGER BLK HM3-U2E48N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought