Motion
LC16 FRAME

LINK-BELT
LC16 FRAME

Pillow Block Take-Up Frame - LC Series, Saddle Mount Type, 6.0000 in Travel, 16.0000 in Bolt Center, 17.0000 in Length, Welded Steel Material, 2-5/8 in Base Width
MI ITEM #00579614
MFR #LC16 FRAME
Price$593.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LC16 FRAME

Pillow Block Take-Up Frame - LC Series, Saddle Mount Type, 6.0000 in Travel, 16.0000 in Bolt Center, 17.0000 in Length, Welded Steel Material, 2-5/8 in Base Width
MI ITEM #00579614
MFR #LC16 FRAME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$593.92/each

Specifications

Dimensions

  • Base Width  
    2-5/8 in
  • Bolt Center To Center Length
    16.0000 in
  • Overall Height
    2.1250 in
  • Overall Length  
    17.0000 in
  • Travel  
    6.0000 in
  • Weight
    5.25 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327050917
  • Series
    LC
  • UPC_NO
    662327050917

Overview

Mfr description
LC16 FRAME LC1-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought