1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Link-Belt
LC26
Pillow Block Take-Up Frame - LC, One-Piece Saddle Mount Type, 6.0000 in Travel, 19-1/8 in Bolt Center, 20.2500 in Length, Steel Material
MI ITEM #
00579618
MFR #
LC26
List Price
$779.04
/each
Qty
List Price
$779.04
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Take-Up Frames
Link-Belt LC26
Link-Belt
LC26
Pillow Block Take-Up Frame - LC, One-Piece Saddle Mount Type, 6.0000 in Travel, 19-1/8 in Bolt Center, 20.2500 in Length, Steel Material
MI ITEM #
00579618
MFR #
LC26
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt
LC26
Pillow Block Take-Up Frame - LC, One-Piece Saddle Mount Type, 6.0000 in Travel, 19-1/8 in Bolt Center, 20.2500 in Length, Steel Material
MI ITEM #
00579618
MFR #
LC26
Availability:
Factory Order
List Price
$779.04
/each
Sign in
for your price
Qty
List Price
$779.04
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
LC26 FRAME LC2-6
Specifications
Base Width
3-1/8 in
Bolt Center-to-Center Length
19.1250 in, 19.1250 in
Bolt Center-to-Center Width
2-1/8 in, 2-1/8 in
Frame Material
Steel
Frame Type
One-Piece Saddle Mount
Overall Height
2.3875 in
Overall Length
20.2500 in - 20-1/4 in
Series
LC
Travel
6.0000 in - 6 in
Weight
10 lbs
Product Type
Pillow Block Take-Up Frames
Bearing Type
Pillow Block Take-Up Frames
Overall Height
2.3875 in
Overall Length
20.2500 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data