Motion
LC29 FRAME

LINK-BELT
LC29 FRAME

Pillow Block Take-Up Frame - LC Series, Saddle Mount Type, 9.0000 in Travel, 22.1250 in Bolt Center, 23.2500 in Length, Welded Steel Material, 3-1/8 in Base Width
Mi Item #00579619
MFR #LC29 FRAME
Price$688.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LC29 FRAME

Pillow Block Take-Up Frame - LC Series, Saddle Mount Type, 9.0000 in Travel, 22.1250 in Bolt Center, 23.2500 in Length, Welded Steel Material, 3-1/8 in Base Width
Mi Item #00579619
MFR #LC29 FRAME

Mfr description
LC29 FRAME LC2-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.84/each

Specifications

Dimensions

  • Base Width  
    3-1/8 in
  • Bolt Center To Center Length
    22.1250 in
  • Overall Height
    2.3875 in
  • Overall Length  
    23.2500 in
  • Travel  
    9.0000 in
  • Weight
    10.2 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327050962
  • Series
    LC
  • UPC_NO
    662327050962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)