Motion
LC212 FRAME

LINK-BELT
LC212 FRAME

Pillow Block Take-Up Frame - LC Series, Saddle Mount Type, 12.0000 in Travel, 25.1250 in Bolt Center, 26.2500 in Length, Welded Steel Material, 2.3750 in Base Width
Mi Item #00579620
MFR #LC212 FRAME
Price$812.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LC212 FRAME

Pillow Block Take-Up Frame - LC Series, Saddle Mount Type, 12.0000 in Travel, 25.1250 in Bolt Center, 26.2500 in Length, Welded Steel Material, 2.3750 in Base Width
Mi Item #00579620
MFR #LC212 FRAME

Mfr description
LC212 FRAME LC2-12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$812.88/each

Specifications

Dimensions

  • Base Width  
    2.3750 in
  • Bolt Center To Center Length
    25.1250 in
  • Overall Height
    2.6875 in
  • Overall Length  
    26.2500 in
  • Travel  
    12.0000 in
  • Weight
    11.5 lbs

Details

  • Frame Material
    Welded Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327050931
  • Series
    LC
  • UPC_NO
    662327050931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)