Motion
LC318 FRAME

LINK-BELT
LC318 FRAME

Pillow Block Take-up Frame - LC Series, Saddle Mount Type, 18.0000 in Travel, 34.3125 in Bolt Center, 35.5625 in Length, Steel Material, 4 in Base Width
Mi Item #00579624
MFR #LC318 FRAME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LC318 FRAME

Pillow Block Take-up Frame - LC Series, Saddle Mount Type, 18.0000 in Travel, 34.3125 in Bolt Center, 35.5625 in Length, Steel Material, 4 in Base Width
Mi Item #00579624
MFR #LC318 FRAME

Mfr description
LC318 FRAME LC3-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    4 in
  • Bolt Center To Center Length
    34.3125 in
  • Bolt Hole Spacing
    4.2500 to 9.0000 in
  • Overall Height
    3.9375 in
  • Overall Length  
    35.5625 in
  • Travel  
    18.0000 in
  • Weight
    26.54 lbs

Details

  • Frame Material
    Steel
  • Frame Type
    Saddle Mount
  • Series
    LC
  • UPC_NO
    662327050986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)