Motion
LC324 FRAME

LINK-BELT
LC324 FRAME

Pillow Block Take-Up Frame - LC Series, 24.0000 in Travel, 40.3125 in Bolt Center, Welded Steel Material
Mi Item #00579625
MFR #LC324 FRAME
Price$1,637.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LC324 FRAME

Pillow Block Take-Up Frame - LC Series, 24.0000 in Travel, 40.3125 in Bolt Center, Welded Steel Material
Mi Item #00579625
MFR #LC324 FRAME

Mfr description
LC324 FRAME LC3-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,637.51/each

Specifications

Dimensions

  • Bolt Center To Center Length
    40.3125 in
  • Travel  
    24.0000 in
  • Weight
    33 lbs

Details

  • Frame Material
    Welded Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327050993
  • Series
    LC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)