Motion
TDS3U235N12

LINK-BELT
TDS3U235N12

Take-up Bearing & Frame Assembly - Top Angle, Ball, 2 3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00579641
MFR #TDS3U235N12
Price$7,425.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS3U235N12

Take-up Bearing & Frame Assembly - Top Angle, Ball, 2 3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00579641
MFR #TDS3U235N12

Mfr description
TDS3U235N12 TAKE UP TDS3-U235N-12
  • 2 3/16" Mounted Ball Bearing
  • Standard Duty
  • Protected Screw Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,425.37/each

Specifications

Dimensions

  • Body Width
    4.1300 in, 104.90 mm
  • Bore Diameter
    2 3/16 in
  • Housing Dimensions
    4.1300 in, 104.90 mm
  • Housing Width
    4 1/8 in
  • Overall Height
    8.6875 in
  • Overall Length
    29.5000 in
  • Overall Width
    4.1250 in
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    211
  • Take Up Frame Size
    ZNT712
  • Tap Thread Size
    1/8 NPT
  • Weight
    39.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    MX
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    43592.6 N, 9800 lbf
  • Expansion Capability
    No
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    TDS3U235N12
  • Manufacturer Upc Number
    662327142933
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Maximum Speed
    4360 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbs
  • Radial Static Load Capacity
    6570 lbs
  • Relubricatable
    True
  • Replacement Bearing
    UG235NL
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Series
    TDS3U200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29224.8 N, 6570 lbf
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    662327142933
  • Vibration Frequency Roller Spin
    0.0437 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)