Motion
TDS3U235N18

LINK-BELT
TDS3U235N18

Take-Up Bearing & Frame Assembly - 2.1875 in Bore, 18.0000 in Travel, 35.5000 in Length, 4.1250 in Width, 8.6875 in Height, 33 1/2 in Bolt Center Length
MI ITEM #00579642
MFR #TDS3U235N18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS3U235N18

Take-Up Bearing & Frame Assembly - 2.1875 in Bore, 18.0000 in Travel, 35.5000 in Length, 4.1250 in Width, 8.6875 in Height, 33 1/2 in Bolt Center Length
MI ITEM #00579642
MFR #TDS3U235N18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TDS3U235N18 TAKE UP TDS3-U235N-18
  • 2 3/16" Mounted Ball Bearing
  • Standard Duty
  • Protected Screw Take-up Assembly
  • Setscrew Locking
  • Single Lip Contact Seal
  • 18" travel

Specifications

  • Frame Type
    Top Angle
  • Base Width
    4.1250 in
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Duty Type
    Standard Duty
  • Frame Material
    Welded Steel
  • Frame Base Width
    4.1250 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact Seal
  • Overall Height
    8.6875 in
  • Overall Length
    35.5000 in
  • Overall Width
    4.1250 in
  • Bolt Center To Center Length
    33 1/2 in
  • Lubrication Type
    Exxon Ronex MP STD
  • Max Rpm
    4360 rpm
  • Series
    200
  • Manufacturer Catalog Number
    TDS3U235N18
  • Max Operating Temperature
    225 °F
  • Manufacturer Upc Number
    662327142940
  • UPC_NO
    662327142940
  • Manufacturer Product Page
  • Weight
    51.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text