Motion
TDS3U235N24

LINK-BELT
TDS3U235N24

Take-up Bearing & Frame Assembly - Ball, 2 3/16 in Bore, 24.0000 in Travel, 41.5000 in Length, 4.1250 in Width, 8.6875 in Height, 39 1/2 in Bolt Center Length
Mi Item #00579643
MFR #TDS3U235N24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS3U235N24

Take-up Bearing & Frame Assembly - Ball, 2 3/16 in Bore, 24.0000 in Travel, 41.5000 in Length, 4.1250 in Width, 8.6875 in Height, 39 1/2 in Bolt Center Length
Mi Item #00579643
MFR #TDS3U235N24

Mfr description
TDS3U235N24 TAKE UP TDS3-U235N-24
  • 2 3/16" Mounted Ball Bearing
  • Standard Duty
  • Protected Screw Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.1250 in
  • Bolt Center To Center Length
    39 1/2 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2 3/16 in
  • Bore Length
    1.4100 in
  • Frame Base Width
    4.1250 in
  • Frame Overall Height  
    8.6875 in
  • Frame Overall Length  
    41.5000 in
  • Frame Size
    211
  • Overall Height
    8.6875 in
  • Overall Length
    41.5000 in
  • Overall Width
    4.1250 in
  • Travel  
    24.0000 in
  • Weight
    55.00 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Country of Origin
    MX
  • Duty Type
    Standard Duty
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Hinged Top
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    TDS3U235N24
  • Manufacturer Upc Number
    662327142957
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Single Lip Contact Seal
  • Series
    TDS3U200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327142957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)