Motion
TDS3U239N18 2 7/16 T-U ASSY BALL BRG

LINK-BELT
TDS3U239N18 2 7/16 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 2.4375 in Bore, 18.0000 in Travel, 36.5000 in Length, 4.1250 in Width, 9.1250 in Height, 34 1/2 in Bolt Center Length
MI ITEM #00579645
MFR #TDS3U239N18 2 7/16 T-U ASSY BALL BRG
Your Price$2,648.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS3U239N18 2 7/16 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 2.4375 in Bore, 18.0000 in Travel, 36.5000 in Length, 4.1250 in Width, 9.1250 in Height, 34 1/2 in Bolt Center Length
MI ITEM #00579645
MFR #TDS3U239N18 2 7/16 T-U ASSY BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,648.98/each(List $3,178.77)

Overview

Mfr description
TDS3U239N18 TAKE UP TDS3-U239N-18
  • 2 7/16" Mounted Ball Bearing
  • Standard Duty
  • Protected Screw Take-up Assembly
  • Setscrew Locking
  • Single Lip Contact Seal
  • 18" travel

Specifications

  • Country of Origin
    MX
  • Frame Type
    Hinged Top
  • Base Width
    4.1250 in
  • Type Of Bearing
    Ball
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    4.1250 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact Seal
  • Overall Height
    9.1250 in
  • Overall Length
    36.5000 in
  • Overall Width
    4.1250 in
  • Bolt Center To Center Length
    34 1/2 in
  • Lubrication Type
    Exxon Ronex MP STD
  • Compatible Bearing Series Part Num
    200
  • Max Rpm
    4000 rpm
  • Series
    TDS3U200
  • Manufacturer Catalog Number
    TDS3U239N18
  • Max Operating Temperature
    225 °F
  • Manufacturer Upc Number
    662327142988
  • UPC_NO
    662327142988
  • Weight
    60.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text