Motion
DSHB22531H12 1 15/16 TAKEUP ASSY RLR BG

LINK-BELT
DSHB22531H12 1 15/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 1.9375 in Bore, 12.0000 in Travel, 29.5000 in Length, 3.5000 in Width, 10.6250 in Height, 27 1/2 in Bolt Center Length
Mi Item #00579662
MFR #DSHB22531H12 1 15/16 TAKEUP ASSY RLR BG
Price$13,829.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22531H12 1 15/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 1.9375 in Bore, 12.0000 in Travel, 29.5000 in Length, 3.5000 in Width, 10.6250 in Height, 27 1/2 in Bolt Center Length
Mi Item #00579662
MFR #DSHB22531H12 1 15/16 TAKEUP ASSY RLR BG

Mfr description
DSHB22531H12 TAKE UP DSH-B22531H-12
  • 1 15/16" Mounted Spherical Roller Bearing
  • Extra Strength Conveyor Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,829.38/each

Specifications

Dimensions

  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    27 1/2 in
  • Bore Diameter  
    1.9375 in
  • Frame Base Width
    3.5000 in
  • Frame Overall Height  
    10.6250 in
  • Frame Overall Length  
    29.5000 in
  • Overall Height
    10.6250 in
  • Overall Length
    29.5000 in
  • Overall Width
    3.5000 in
  • Travel  
    12.0000 in
  • Weight
    67.26 lbs

Details

  • Compatible Bearing Series Part Num
    B22500
  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSHB22531H12
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSHB22500
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327022563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)