Motion
DSHB22535H12 2 3/16 TAKEUP ASSY RLR BG

LINK-BELT
DSHB22535H12 2 3/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.1875 in Bore, 12.0000 in Travel, 29.5000 in Length, 4.5000 in Width, 11.2500 in Height, 27.5000 in Bolt Center Length
MI ITEM #00579665
MFR #DSHB22535H12 2 3/16 TAKEUP ASSY RLR BG
Price$4,813.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22535H12 2 3/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.1875 in Bore, 12.0000 in Travel, 29.5000 in Length, 4.5000 in Width, 11.2500 in Height, 27.5000 in Bolt Center Length
MI ITEM #00579665
MFR #DSHB22535H12 2 3/16 TAKEUP ASSY RLR BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,813.14/each

Specifications

Dimensions

  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    27.5000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2.1875 in
  • Frame Base Width
    4.5000 in
  • Frame Overall Height  
    11.2500 in
  • Frame Overall Length  
    29.5000 in
  • Overall Height
    11.2500 in
  • Overall Length
    29.5000 in
  • Overall Width
    4.5000 in
  • Travel  
    12.0000 in
  • Weight
    80.00 lbs

Details

  • Compatible Bearing Series Part Num
    B22500
  • Country of Origin
    US
  • Expansion Capability
    No
  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSHB22535H12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327022617
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2500 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSHB22500
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327022617

Overview

Mfr description
DSHB22535H12 TAKE UP DSH-B22535H-12
  • 2 3/16" Mounted Spherical Roller Bearing
  • Extra Strength Conveyor Take-up Assembly
  • Double Setscrew Locking Collar
  • Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought