Motion
DSHB22535H24 2 3/16 TAKEUP ASSY RLR BG

LINK-BELT
DSHB22535H24 2 3/16 TAKEUP ASSY RLR BG

Roller Bearing Take-up Unit - Spherical Roller, 2-3/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #00579668
MFR #DSHB22535H24 2 3/16 TAKEUP ASSY RLR BG
Price$13,409.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22535H24 2 3/16 TAKEUP ASSY RLR BG

Roller Bearing Take-up Unit - Spherical Roller, 2-3/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #00579668
MFR #DSHB22535H24 2 3/16 TAKEUP ASSY RLR BG

Mfr description
DSHB22535H24 TAKE-UP COMPLETE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,409.06/each

Specifications

Dimensions

  • Body Width
    5.2500 in, 133.40 mm
  • Bore Diameter
    2-3/16 in
  • Bore Length
    4.1300 in, 104.90 mm
  • Housing Dimensions
    5.2500 in, 133.40 mm
  • Housing Width
    5.2500 in, 133.40 mm
  • Length Through Bore
    4.1300 in, 104.90 mm
  • Overall Height
    11.2500 in, 285.80 mm
  • Overall Length
    41.5000 in, 1054.09 mm
  • Overall Width
    4.5000 in, 114 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    B536
  • Take Up Frame Size
    DSH5350424
  • Tap Thread Size
    1-8 UNC
  • Weight
    100.87 lbs, 45.75 kg

Details

  • Bearing Series
    DSHB22500XX
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    DSH5350424
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    144.567 kN, 32500 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    DSHB22535H24
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    144.567 kN, 32500 lbf
  • Radial Static Load Capacity
    197501.1 N, 44400 lbs
  • Relubricatable
    True
  • Replacement Bearing
    B535L
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    197501 N, 44400 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0606 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)