Motion
DSHB22547H24 2 15/16 TAKEUP ASSY RLR BG

LINK-BELT
DSHB22547H24 2 15/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 24.0000 in Travel, 44.5000 in Length, 4.5000 in Width, 13.9375 in Height, 42.5000 in Bolt Center Length
Mi Item #00579674
MFR #DSHB22547H24 2 15/16 TAKEUP ASSY RLR BG
Price$6,408.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22547H24 2 15/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 24.0000 in Travel, 44.5000 in Length, 4.5000 in Width, 13.9375 in Height, 42.5000 in Bolt Center Length
Mi Item #00579674
MFR #DSHB22547H24 2 15/16 TAKEUP ASSY RLR BG

Mfr description
DSHB22547H24 TAKE UP DSH-B22547H-24
  • 2 15/16" Mounted Spherical Roller Bearing
  • Extra Strength Conveyor Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,408.75/each

Specifications

Dimensions

  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    42.5000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2.9375 in
  • Frame Base Width
    4.5000 in
  • Frame Overall Height  
    13.9375 in
  • Frame Overall Length  
    44.5000 in
  • Overall Height
    13.9375 in
  • Overall Length
    44.5000 in
  • Overall Width
    4.5000 in
  • Travel  
    24.0000 in
  • Weight
    148.00 lbs

Details

  • Compatible Bearing Series Part Num
    B22500
  • Country of Origin
    US
  • Expansion Capability
    No
  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSHB22547H24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327022808
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1950 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSHB22500
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327022808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)