Motion
TDS4640412 FRAME

LINK-BELT
TDS4640412 FRAME

Top Angle Take-up Frame - 12.0000 in Travel
Mi Item #00579676
MFR #TDS4640412 FRAME
Price$10,059.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS4640412 FRAME

Top Angle Take-up Frame - 12.0000 in Travel
Mi Item #00579676
MFR #TDS4640412 FRAME

Mfr description
TDS4640412 FRAME TDS464-0412
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,059.15/each

Specifications

Dimensions

  • Frame Size
    B464
  • Travel
    12.0000 in
  • Weight
    103.5 lbs

Details

  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Protected Screw
  • Style
    Protected Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)