Motion
DSHB22555H12 3 7/16 TAKEUP ASSY RLR BG

LINK-BELT
DSHB22555H12 3 7/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 12.0000 in Travel, 34.2500 in Length, 4.5000 in Width, 15.0625 in Height, 32 in Bolt Center Length
MI ITEM #00579678
MFR #DSHB22555H12 3 7/16 TAKEUP ASSY RLR BG
Your Price$7,639.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22555H12 3 7/16 TAKEUP ASSY RLR BG

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 12.0000 in Travel, 34.2500 in Length, 4.5000 in Width, 15.0625 in Height, 32 in Bolt Center Length
MI ITEM #00579678
MFR #DSHB22555H12 3 7/16 TAKEUP ASSY RLR BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,639.03/each(List $9,548.79)

Overview

Mfr description
DSHB22555H12 TAKE UP DSH-B22555H-12
  • 3 7/16" Mounted Spherical Roller Bearing
  • Extra Strength Conveyor Take-up Assembly
  • Double Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    4.5000 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    4.5000 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Seal Type
    Clearance Seal
  • Overall Height
    15.0625 in
  • Overall Length
    34.2500 in
  • Overall Width
    4.5000 in
  • Bolt Center To Center Length
    32 in
  • Lubrication Type
    Exxon Ronex MP STD
  • Compatible Bearing Series Part Num
    B22500
  • Max Rpm
    1650 rpm
  • Series
    DSHB22500
  • Manufacturer Catalog Number
    DSHB22555H12
  • Max Operating Temperature
    225 °F
  • UPC_NO
    662327022853
  • Weight
    146.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought