Motion
DSHB22555H36

LINK-BELT
DSHB22555H36

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 36.0000 in Travel, 58.2500 in Length, 4.5000 in Width, 15.0625 in Height, 56 in Bolt Center Length
Mi Item #00579682
MFR #DSHB22555H36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSHB22555H36

Take-Up Bearing & Frame Assembly - Spherical Roller, 3.4375 in Bore, 36.0000 in Travel, 58.2500 in Length, 4.5000 in Width, 15.0625 in Height, 56 in Bolt Center Length
Mi Item #00579682
MFR #DSHB22555H36

Mfr description
DSHB22555H36 TAKE UP DSH-B22555H-36
  • 3 7/16" Mounted Spherical Roller Bearing
  • Extra Strength Conveyor Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    56 in
  • Bore Diameter  
    3.4375 in
  • Frame Base Width
    4.5000 in
  • Frame Overall Height  
    15.0625 in
  • Frame Overall Length  
    58.2500 in
  • Overall Height
    15.0625 in
  • Overall Length
    58.2500 in
  • Overall Width
    4.5000 in
  • Travel  
    36.0000 in
  • Weight
    224.00 lbs

Details

  • Compatible Bearing Series Part Num
    B22500
  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSHB22555H36
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1650 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSHB22500
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327022891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)