Motion
TD3U231N

LINK-BELT
TD3U231N

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 3.1400 in, 79.75 mm Slot
Mi Item #00579696
MFR #TD3U231N
Price$1,376.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TD3U231N

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 3.1400 in, 79.75 mm Slot
Mi Item #00579696
MFR #TD3U231N

Mfr description
TD3U231N T-U UNIT TD3-U231N
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Protected Screw Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,376.29/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.0940 in, 53.18 mm
  • Housing Dimensions
    4.1200 in, 104.59 mm
  • Housing Width
    4.1200 in, 104.59 mm
  • Inner Ring Width
    2.0940 in, 53.18 mm
  • Insert Outer Diameter
    2.4750 in, 62.86 mm
  • Length Through Bore
    2.0940 in, 53.18 mm
  • Outside Diameter
    2.4750 in, 62.86 mm
  • Overall Height
    7.8800 in
  • Overall Length
    7.7500 in
  • Overall Width
    3.6900 in
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    210
  • Slot Width  
    3.1400 in, 79.75 mm
  • Weight
    10.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    200 Ball
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK TA FLAT SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TD3U231N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327144609
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up Block
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23219.7 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327144609
  • Vibration Frequency Roller Spin
    0.0445 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)