Motion
PS-5/8
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579740
MFR #PS-5/8
Price$137.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579740
MFR #PS-5/8

Mfr description
PS 5/8 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    0.8750 in
  • Base Width
    1 in
  • Bolt Center To Center Length
    2.6875 in
  • Bore Diameter
    5/8 in
  • Overall Height
    1.7500 in
  • Overall Length
    3.6250 in
  • Overall Width
    1.1250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -30 to +300 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • Series
    PS
  • UPC_NO
    781711645017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)