Motion
PB 3/4
Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Steel Housing Material, Light Duty
MI ITEM #00579748
MFR #PB 3/4
Price$105.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Steel Housing Material, Light Duty
MI ITEM #00579748
MFR #PB 3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0000 in
  • Base Width
    1 in
  • Bolt Center To Center Length
    2.5000 to 3.5000 in
  • Bolt Hole Diameter
    0.4060 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Housing Width
    1.0000 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.7500 in
  • Length
    4.1250 in
  • Overall Height
    2.0625 in
  • Overall Length
    4.1250 in
  • Overall Width
    0.8750 in
  • Shaft Diameter
    0.7500 in
  • Weight
    0.57 lbs
  • Width
    1.0000 in, 25.39 mm

Details

  • Bearing Number
    RA012RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    3190 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796056657
  • Material
    Pressed Steel
  • Max Rpm
    6270 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    RA012RRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Light-Duty
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1460 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796056657

Overview

Mfr description
PB 3/4 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text