Motion
KHPP205-16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579771
MFR #KHPP205-16
Price$41.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579771
MFR #KHPP205-16

Mfr description
KHPP205-16 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1250 in
  • Base Width
    1-1/8 in
  • Bolt Center To Center Length
    3.1875 to 3.5625 in
  • Bolt Size
    3/8
  • Bore Diameter
    1 in
  • Overall Height
    2.2188 in
  • Overall Length
    4.5000 in
  • Overall Width
    1.4844 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    KH205-16
  • Seal Type
    Contact/Lip
  • Series
    KHPP200
  • UPC_NO
    0808250102709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)