Motion
PS-1-1/8

BOSTON GEAR
PS-1-1/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579787
MFR #PS-1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PS-1-1/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579787
MFR #PS-1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PS 1-1/8 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    3.7500 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.6250 in
  • Overall Length
    4.8750 in
  • Base Width
    1-1/8 in
  • Overall Width
    1.3900 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -30 to +300 °F
  • Max Rpm
    2500 rpm
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    PS
  • UPC_NO
    781711645079
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text