Motion
S 1-1/8 FM

SKF
S 1-1/8 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579793
MFR #S 1-1/8 FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S 1-1/8 FM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579793
MFR #S 1-1/8 FM

Mfr description
S 1-1/8 FM PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    1-1/8 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Insert Material
    Case Carbonized
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    7316577102393
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    7316577102393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)