Motion
P2B-SLX-103

DODGE
P2B-SLX-103

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00579796
MFR #P2B-SLX-103
Price$89.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SLX-103

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00579796
MFR #P2B-SLX-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    3.7500 to 3.7500 in
  • Bore Diameter
    1-3/16 in
  • Bore Length
    1.41 in
  • Take Up Frame Size
    LD-20,TS-250

Details

  • Bearing Series
    206 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    128135
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475116577

Overview

Mfr description
P2BSLX103 PIL BLK 128135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text