Specifications
Dimensions
- Base To Bore Centerline1.5000 in
- Base Width1.3125 in
- Bolt Center To Center Length2.8750 to 4.3750 in
- Bolt Size.3750 in
- Bore Diameter1/2 in
- Overall Height2.8125 in
- Overall Length4.7500 in
- Overall Width1.2813 in
- Weight0.85 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialPressed Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number700674
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSRC-8
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesSRP
- UPC_NO662461005552
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)