Motion
SRP-10
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579864
MFR #SRP-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579864
MFR #SRP-10

Mfr description
SRP-10 PIL BLK
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Base Width
    1.3125 in
  • Bolt Center To Center Length
    2.8750 to 4.3750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    5/8 in
  • Misalignment Angle
    Limited - Static Only
  • Overall Height
    2.8125 in
  • Overall Length
    4.7500 in
  • Overall Width
    1.2813 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Black Oxide
  • Housing Material
    Pressed Steel
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SRP-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461005569
  • Max Operating Temperature
    220 °F
  • Max Rpm
    7300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    SRC-10
  • Seal Type
    Felt Labyrinth Seal
  • Series
    Standard
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461005569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)