Specifications
Dimensions
- Base Height1.7500 in
- Base To Bore Centerline1.7500 in
- Base Width1.5000 in
- Bolt Center Diameter4.1300 in
- Bolt Center To Center Length3.1563 to 5.0938 in
- Bolt Size0.7500 in
- Bore Diameter1.2500 in
- Bore Inside Diameter1.2500 in
- Bore Length1.6230 in
- Housing Dimensions5.2500 x 1.6200 x 3.3800 in
- Housing Width1.6200 in
- Inner Race Width1.6230 in
- Insert Outer Diameter1.5940 in
- Inside Diameter1.2500 in
- Length5.2500 in
- Length Through Bore1.6230 in
- Max Bolt Hole Spacing4.1300 in
- Min Bolt Hole Spacing4.1300 in
- Misalignment AngleLimited - Static Only
- Outer Diameter1.5940 in
- Outer Diameter TypeSpherical
- Overall Height3.3750 in
- Overall Length5.2500 in
- Overall Width1.6250 in
- Shaft Diameter1.2500 in
- Weight1.54 lbs
- Width1.6200 in, 41.14 mm
Details
- Additional DetailsFelt Labyrinth Seal | Black Oxide Coated Insert | Zone-Hardened Inner Race | Land Riding Retainer
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeRound / Straight
- CAD Drawing
- Cage TypeLand Riding Retainer
- Closure TypeFelt Labyrinth Seal
- Compatible Frame TypePillow Block
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen4.1300 in
- Duty TypeStandard Duty
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Finish CoatingBlack Oxided
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing IDSP-20
- Housing MaterialStamped Steel
- Housing TypeTwo Bolt
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSRP-20R
- Manufacturer Product Page
- Manufacturer Upc Number662461005644
- MaterialStamped Steel
- Max Operating Temperature220 °F
- Max Rpm5450 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Radial Static Load Capacity2567 lbf
- RelubricatableNo
- Replacement BearingSRC-20R
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFelt Labyrinth
- Seal TypeFelt Labyrinth Seal
- Sealing TypeFelt Labyrinth
- Self AligningYes
- Sensor ReadyNo
- SeriesSRP
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeStandard Set Screw Locking
- Type Of BearingBall Bearing
- UPC_NO662461005644
Overview
Mfr description
SRP-20R PIL BLK
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation