Motion
SRP-19C

SEALMASTER
SRP-19C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579883
MFR #SRP-19C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SRP-19C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579883
MFR #SRP-19C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SRP-19C PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    3.1563 to 5.0938 in
  • Base To Bore Centerline
    1.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Stamped Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3750 in
  • Overall Length
    5.2500 in
  • Base Width
    1.5000 in
  • Overall Width
    1.6250 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .3750 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    SRP
  • Replacement Bearing
    SRC-19C
  • UPC_NO
    662461023761
  • Manufacturer Catalog Number
    703646
  • CAD Drawing
  • Weight
    1.6 lbs
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text