Motion
C RP-15

SEALMASTER
C RP-15

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579897
MFR #C RP-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
C RP-15

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579897
MFR #C RP-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C PIL BLKRP-15
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    3.2500 to 4.3750 in
  • Base To Bore Centerline
    1.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Rubber
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.0625 in
  • Overall Length
    5.2500 in
  • Base Width
    1.3750 in
  • Overall Width
    1.5625 in
  • Bolt Size
    1/4 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRPS
  • Replacement Bearing
    SRC-15
  • UPC_NO
    662461010037
  • Manufacturer Catalog Number
    701223
  • CAD Drawing
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text