Motion
CRP-16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579898
MFR #CRP-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00579898
MFR #CRP-16

Mfr description
C PIL BLKRP-16
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Base Width
    1.3750 in
  • Bolt Center To Center Length
    3.2500 to 4.3750 in
  • Bolt Size
    1/4 in
  • Bore Diameter
    1 in
  • Overall Height
    3.0625 in
  • Overall Length
    5.2500 in
  • Overall Width
    1.5625 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    701224
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SRC-16
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    CRPS
  • UPC_NO
    662461010044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)