Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
C RP-16C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00579909
MFR #C RP-16C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C PIL BLKRP-16C PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    3.2500 to 4.3750 in
  • Base To Bore Centerline
    1.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Rubber
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.0625 in
  • Overall Length
    5.2500 in
  • Base Width
    1.3750 in
  • Overall Width
    1.3750 in
  • Bolt Size
    1/4 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRP
  • Replacement Bearing
    SRC-16C
  • UPC_NO
    662461025895
  • Manufacturer Catalog Number
    704047
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text