Motion
10434544

LINK-BELT
10434544

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 5.7031 in Overall Length, Stamped Steel Material
Mi Item #00580023
MFR #10434544
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10434544

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 5.7031 in Overall Length, Stamped Steel Material
Mi Item #00580023
MFR #10434544

Mfr description
40MSC1 HSG HALF 40MSC1
  • 3-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.93/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Bolt Circle Diameter
    4.7188 in
  • Compatible Bore Diameter
    40 mm
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Length Diameter
    5.7031 in
  • Overall Width
    3.6900 in
  • Weight
    0.13 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MSC
  • UPC_NO
    662327202002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)