Motion
10425199

LINK-BELT
10425199

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 3.5625 in Overall Length, Stamped Steel Material
Mi Item #00580030
MFR #10425199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10425199

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 3.5625 in Overall Length, Stamped Steel Material
Mi Item #00580030
MFR #10425199

Mfr description
47MSC1 HSG HALF 47MSC1
  • 3-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    2.8125 in
  • Bolt Circle Diameter
    2.8125 in
  • Compatible Bore Diameter
    1.9375 in, 2.0000 in, 2.1875 in, 2.2500 in, 2.4375 in, 2.5000 in, 2.9375 in, 3.0000 in
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Length Diameter
    3.5625 in
  • Overall Width
    3.6900 in
  • Weight
    0.20 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Country of Origin
    US of America
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MSC
  • UPC_NO
    662327203320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)