Motion
62MSC1 FLANGE HSG HALF

LINK-BELT
62MSC1 FLANGE HSG HALF

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Steel, Uncoated
Mi Item #00580046
MFR #62MSC1 FLANGE HSG HALF
Price$15.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
62MSC1 FLANGE HSG HALF

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Steel, Uncoated
Mi Item #00580046
MFR #62MSC1 FLANGE HSG HALF

Mfr description
62MSC1 HSG HALF 62MSC1
  • 3-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.41/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.6250 in
  • Compatible Bore Diameter
    25 mm
  • Overall Height
    1.8800 in
  • Overall Length
    4.7500 in
  • Overall Length Diameter
    4.5313 in
  • Overall Width
    4.7500 in
  • Weight
    0.35 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MSC
  • UPC_NO
    662327213343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)