Motion
72MSC1

LINK-BELT
72MSC1

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 4.8125 in Overall Length, Stamped Steel Material
MI ITEM #00580053
MFR #72MSC1
Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
72MSC1

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping, 4.8125 in Overall Length, Stamped Steel Material
MI ITEM #00580053
MFR #72MSC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.45/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.9375 in
  • Bolt Circle Diameter
    3.9375 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Depth
    25/32 in
  • Overall Length Diameter
    4.8125 in
  • Weight
    0.41 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MSC
  • UPC_NO
    662327215538

Overview

Mfr description
72MSC1 HSG HALF 72MSC1
  • 3-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text