Motion
72MS

NTN
72MS

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
Mi Item #00580054
MFR #72MS
Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
72MS

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Uncoated
Mi Item #00580054
MFR #72MS

Mfr description
72MS FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.76/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.9063 in
  • Bolt Circle Diameter
    3.9375 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Depth
    25/32 in
  • Overall Length Diameter
    4.8125 in
  • Weight
    0.73 lbs

Details

  • Compatible Bearing Series Part Num
    AEL207-104W3, AEL207-105W3, AEL207-106W3, AEL207-107W3, AS207-104, AS207-105, AS207-106, AS207-107, JEL207-104, JEL207-105, JEL207-106, JEL207-107
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Manufacturer Upc Number
    4547359156096
  • Mounting Type
    Three-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    PF
  • UPC_NO
    4547359156096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)