Motion
47MST
Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 4.9063 in Overall Length, Stamped Steel Material
Mi Item #00580068
MFR #47MST
Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 4.9063 in Overall Length, Stamped Steel Material
Mi Item #00580068
MFR #47MST

Mfr description
47MST HSG HALF 47MST
  • 2-Bolt Relubricatable Two-Piece Formed Steel Flanged Housing Half
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.91/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.8125 in
  • Bolt Circle Diameter
    3.9375 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Length Diameter
    4.9063 in
  • Overall Width
    3.0000 in
  • Weight
    0.20 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Compatible Bearing Type
    Ball Bearing
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Stamped Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    MST
  • UPC_NO
    662327203337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)