Motion
90MSC1

LINK-BELT
90MSC1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Steel, Uncoated
MI ITEM #00580093
MFR #90MSC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
90MSC1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Steel, Uncoated
MI ITEM #00580093
MFR #90MSC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90MSC1 HSG HALF 90MSC1
  • 4-Bolt Non-Relubricatable Two-Piece Formed Steel Round Flanged Housing Half

Specifications

  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    2.0000 in, 2.1250 in, 2.1875 in
  • Bolt Center To Center Length
    5.5156 in
  • Bolt Circle Diameter
    5.0000 in
  • Overall Length Diameter
    6.1250 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Steel
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    200
  • Series
    MSC
  • UPC_NO
    662327229375
  • Weight
    0.93 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text